Shop All Calibration Gas
Gasco
Calibration Gas, Hydrogen Sulfide/Propane/Oxygen/Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58ES-483S
Zoro # G1146889
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Sulfide/Propane/Oxygen/Nitrogen
- Cylinder Capacity 58 L
- Gas Mixture Hydrogen Sulfide 40 ppm, Oxygen 19%, Propane (50% LEL) 1.05%
- Max. Pressure 1,000 psi
- Cylinder Dia. 2 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58ES-483S
- Zoro # G1146889
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 29/32 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen Sulfide/Propane/Oxygen/Nitrogen |
Cylinder Capacity | 58 L |
Gas Mixture | Hydrogen Sulfide 40 ppm, Oxygen 19%, Propane (50% LEL) 1.05% |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Standards | ISO 9001:2015 |
CAS Number | 74-98-6, 7782-44-7, 7783-06-4 |
Product Type | Calibration Gas |
Chemical Formula | C3H8, H2S, O2 |
Operating Pressure - Maximum | 1,000 psi |
Outlet Connection Type | UNF |
Reusability | Refillable |
Gas Type | Hydrogen Sulfide, Oxygen, Propane |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Sulfide 40 ppm, Oxygen 19 Percent, Propane (50 Percent LEL) 1.05 Percent, Gas Type Hydrogen Sulfide, Oxygen, Propane, Product Type Calibration Gas, Chemical Formula C3H8, H2S, O2, CAS Number 74-98-6, 7782-44-7, 7783-06-4, Accuracy +/-5 Percent, Background Gas Nitrogen
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (2MCZ6)
- VALUGARDS Valugards PF, Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 1000 PK, Clear (304340183)
- JJ KELLER Handbook, Electrical Safety Training, PK10 (45376)
- ACTION CHEMICAL Shoe Covers, Blue, 16 in. Size, PK300 (M2115B-N/S-L-MM)
- GASCO Calibration Gas, Ammonia/Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (58ES-13-50)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-465)
- GASCO Calibration Gas, Hydrogen, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-85-2)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-2)
- GASCO Calibration gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.0)
- GASCO Calibration Gas, Helium, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-HELIUM)
- GASCO Calibration Gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-100)
- Gasco Calibration Gas