Shop All Calibration Gas
Gasco
Calibration Gas, Hydrogen Sulfide, Nitrogen, Propane, 34 L, C-10 Connection, +/-5% Accuracy
Mfr # 34L-499S
Zoro # G1103683
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Sulfide, Nitrogen, Propane
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/8 in
- Cylinder Height 10.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34L-499S
- Zoro # G1103683
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen Sulfide, Nitrogen, Propane |
Cylinder Capacity | 34 L |
Gas Mixture | Hydrogen Sulfide 20 ppm, Propane 1.05% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Operating Pressure - Maximum | 500 psi |
Outlet Connection Type | UNF |
Chemical Formula | C3H8, H2S |
Product Type | Calibration Gas |
Container Type | Cylinder |
Gas Type | Hydrogen Sulfide, Propane |
Reusability | Disposable |
CAS Number | 74-98-6, 7783-06-4 |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Sulfide 20 ppm, Propane 1.05 Percent, Gas Type Hydrogen Sulfide, Propane, Product Type Calibration Gas, Chemical Formula C3H8, H2S, CAS Number 74-98-6, 7783-06-4, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Impact Gloves, 3XL, Black (TRX606-XXXL)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XL, PR (19L489)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Anti-Fog, Scratch-Resistant (SKOLL-AF)
- SCIENTIFIC MATERIALS CO Corrosive Cabinet, Bench (SC8063)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-20)
- GASCO Calibration Gas, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (105ES-159-100)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-413-18)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- GASCO Calibration gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-2%)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-13-50)
- GASCO Calibration gas, Air, Isobutylene, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-248-100)
- Gasco Gas Detection