Shop All Calibration Gas
Gasco
Calibration Gas, Hydrogen Sulfide, Nitrogen, Oxygen, Propane, 44 L, C-10 Connection, +/-5% Accuracy
Mfr # 44ES-483S
Zoro # G1112239
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Sulfide, Nitrogen, Oxygen, Propane
- Cylinder Capacity 44 L
- Gas Mixture Hydrogen Sulfide 40 ppm, Oxygen 19%, Propane (50% LEL) 1.05%
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-483S
- Zoro # G1112239
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Hydrogen Sulfide, Nitrogen, Oxygen, Propane |
Cylinder Capacity | 44 L |
Gas Mixture | Hydrogen Sulfide 40 ppm, Oxygen 19%, Propane (50% LEL) 1.05% |
Max. Pressure | 825 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 74-98-6, 7782-44-7, 7783-06-4 |
Outlet Connection Type | UNF |
Reusability | Refillable |
Chemical Formula | C3H8, H2S, O2 |
Operating Pressure - Maximum | 825 psi |
Container Type | Cylinder |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
Gas Type | Hydrogen Sulfide, Oxygen, Propane |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Sulfide 40 ppm, Oxygen 19 Percent, Propane (50 Percent LEL) 1.05 Percent, Gas Type Hydrogen Sulfide, Oxygen, Propane, Product Type Calibration Gas, Chemical Formula C3H8, H2S, O2, CAS Number 74-98-6, 7782-44-7, 7783-06-4, Accuracy +/-5 Percent, Background Gas Nitrogen
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, M (U6112G-M)
- BILT-RITE MASTEX HEALTH Thermaleeze Therapy Kits -Lumbar Support (TF220)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, Spanish, 475C97 (475C97)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, XL, PR (EXO2-MWEL-05-XL)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 590 Connection, +/-5% Accuracy (552L-161-10)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-421)
- GASCO Calibration Gas, Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1)
- GASCO Calibration Gas, Helium, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-HELIUM)
- GASCO Calibration Gas, Air, Carbon Dioxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-36-5)
- GASCO Calibration Gas, Helium, 552 L, CGA 580 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure (552L-HELIUM)
- GASCO Calibration gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-2%)
- Gasco Gas Detection