Shop All Calibration Gas
Gasco
Calibration Gas, Hydrogen Sulfide, Nitrogen, Oxygen, Propane, 34 L, C-10 Connection, +/-5% Accuracy
Mfr # 34L-470BS
Zoro # G1103333
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Sulfide, Nitrogen, Oxygen, Propane
- Cylinder Capacity 34 L
- Gas Mixture Hydrogen Sulfide 20 ppm, Propane (50% LEL) 1.05%
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34L-470BS
- Zoro # G1103333
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Hydrogen Sulfide, Nitrogen, Oxygen, Propane |
Cylinder Capacity | 34 L |
Gas Mixture | Hydrogen Sulfide 20 ppm, Propane (50% LEL) 1.05% |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Product Type | Calibration Gas |
Container Type | Cylinder |
Standards | ISO 9001:2015 |
CAS Number | 74-98-6, 7727-37-9, 7782-44-7, 7783-06-4 |
Gas Type | Hydrogen Sulfide, Nitrogen, Oxygen, Propane |
Operating Pressure - Maximum | 500 psi |
Reusability | Disposable |
Chemical Formula | C3H8, H2S, N2, O2 |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Sulfide 20 ppm, Propane (50 Percent LEL) 1.05 Percent, Gas Type Hydrogen Sulfide, Nitrogen, Oxygen, Propane, Product Type Calibration Gas, Chemical Formula C3H8, H2S, N2, O2, CAS Number 74-98-6, 7727-37-9, 7782-44-7, 7783-06-4, Accuracy +/-5 Percent, Background Gas Air
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 9, PR (R-840)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900553)
- PIG PIG Single Drum Container 32.81" L x 32.81" W x 27.33" H (DRM373)
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- GASCO Calibration Gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-14-2%)
- GASCO Calibration Gas, Pure Methane, 66 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (66ES-132)
- GASCO Calibration gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-5)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-8)
- GASCO Calibration gas, Carbon Dioxide, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-290)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-1)
- GASCO Calibration Gas, Air, Isobutylene, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-248-10)
- Gasco Gas Detection