Shop All Calibration Gas
Gasco
Calibration gas, Hydrogen Sulfide, Nitrogen, Oxygen, Propane, 34 L, C-10 Connection, +/-5% Accuracy
Mfr # 34L-470BS
Zoro # G1103306
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Sulfide, Nitrogen, Oxygen, Propane
- Cylinder Capacity 34 L
- Gas Mixture Hydrogen Sulfide 20 ppm, Propane (50% LEL) 1.05%
- For Use With All OEM Gas Detectors
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34L-470BS
- Zoro # G1103306
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen Sulfide, Nitrogen, Oxygen, Propane |
Cylinder Capacity | 34 L |
Gas Mixture | Hydrogen Sulfide 20 ppm, Propane (50% LEL) 1.05% |
For Use With | All OEM Gas Detectors |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Standards | ISO 9001:2015 |
Operating Pressure - Maximum | 500 psi |
CAS Number | 74-98-6, 7727-37-9, 7782-44-7, 7783-06-4 |
Container Type | Cylinder |
Gas Type | Hydrogen Sulfide, Nitrogen, Oxygen, Propane |
Chemical Formula | C3H8, H2S, N2, O2 |
Product Type | Calibration Gas |
Outlet Connection Type | UNF |
Reusability | Disposable |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Sulfide 20 ppm, Propane (50 Percent LEL) 1.05 Percent, Gas Type Hydrogen Sulfide, Nitrogen, Oxygen, Propane, Product Type Calibration Gas, Chemical Formula C3H8, H2S, N2, O2, CAS Number 74-98-6, 7727-37-9, 7782-44-7, 7783-06-4, Accuracy +/-5 Percent, Background Gas Air
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Blanket Canister, 1-3 36In Blankets (P3)
- NMC Oxidizer 5.1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL14PR)
- FROST BREAKER Protective Gloves, Men's, M, 11 in L, Regular Thumb, Knit Wrist Cuff, Acrylic, BlackBlue (1789-M)
- PETZL Swivel Protector, Aluminum, Plastic, Black (P58 XSO)
- GASCO Calibration Gas, Air, Chlorine, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-10A)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-3.0)
- GASCO Calibration gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.0)
- GASCO Calibration Gas, Air, Carbon Dioxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-36-5)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-13-50)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-19.5)
- Gasco Calibration Gas