Shop All Calibration Gas
Gasco
Calibration Gas, Hydrogen Sulfide, Nitrogen, Oxygen, Propane, 34 L, C-10 Connection, +/-5% Accuracy
Mfr # 34L-437SX
Zoro # G1103044
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Sulfide, Nitrogen, Oxygen, Propane
- Cylinder Capacity 34 L
- Gas Mixture Hydrogen Sulfide 25 ppm, Propane (50% LEL) 1.05%
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34L-437SX
- Zoro # G1103044
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen Sulfide, Nitrogen, Oxygen, Propane |
Cylinder Capacity | 34 L |
Gas Mixture | Hydrogen Sulfide 25 ppm, Propane (50% LEL) 1.05% |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 74-98-6, 7727-37-9, 7782-44-7, 7783-06-4 |
Gas Type | Hydrogen Sulfide, Nitrogen, Oxygen, Propane |
Outlet Connection Type | UNF |
Chemical Formula | C3H8, H2S, N2, O2 |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
Reusability | Disposable |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Sulfide 25 ppm, Propane (50 Percent LEL) 1.05 Percent, Gas Type Hydrogen Sulfide, Nitrogen, Oxygen, Propane, Product Type Calibration Gas, Chemical Formula C3H8, H2S, N2, O2, CAS Number 74-98-6, 7727-37-9, 7782-44-7, 7783-06-4, Accuracy +/-5 Percent, Background Gas Air
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0538-ED_10x7 (LCU4-0538-ED_10x7)
- OIL-DRI Spill Kit, Universal, Gray (L91410)
- HUGHES SAFETY SHOWERS Insulated Jacket for Gravity-Fed 10GFEW Eyewash Station (10GFEW-BLKT)
- 3M 3M™ 6000 Mold Respirator Kit, L (69097)
- GASCO Calibration Gas, Hydrogen Cyanide, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy (34L-HCN-10)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-0.8)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-1)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-1000)
- GASCO Calibration Gas, Pure Methane, 66 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (66ES-132)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-20)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105325PM73)
- Gasco Calibration Gas