Shop All Calibration Gas
Gasco
Calibration Gas, Hydrogen Sulfide, Nitrogen, Oxygen, 34 L, C-10 Connection, +/-5% Accuracy
Mfr # 34ES-407
Zoro # G1160024
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Sulfide, Nitrogen, Oxygen
- Cylinder Capacity 34 L
- For Use With All OEM Gas Detectors
- Gas Mixture Hydrogen Sulfide 25 ppm, Oxygen 19%
- Max. Pressure 650 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34ES-407
- Zoro # G1160024
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 29/32 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen Sulfide, Nitrogen, Oxygen |
Cylinder Capacity | 34 L |
For Use With | All OEM Gas Detectors |
Gas Mixture | Hydrogen Sulfide 25 ppm, Oxygen 19% |
Max. Pressure | 650 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Container Type | Cylinder |
Operating Pressure - Maximum | 600 psi |
Chemical Formula | H2S, O2 |
Product Type | Calibration Gas |
Outlet Connection Type | UNF |
CAS Number | 7782-44-7, 7783-06-4 |
Standards | ISO 9001:2015 |
Gas Type | Hydrogen Sulfide, Oxygen |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Sulfide 25 ppm, Oxygen 19 Percent, Gas Type Hydrogen Sulfide, Oxygen, Product Type Calibration Gas, Chemical Formula H2S, O2, CAS Number 7782-44-7, 7783-06-4, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30L-V)
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (T5900WBLS)
- NEVS Label, Reagent/prep date/exp.date/storage/initals 1-7/16" x 3" (L-3151)
- POINT6 Women's Merino Base Layer Long Sleeve Mid-Weight Crew Neck Top, Black, Large (81-8004-204-07)
- GASCO Calibration gas, Air, Isobutylene, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-248-100)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-409)
- GASCO Calibration Gas, Air, Carbon Dioxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-36-5)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-1.15%)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-413-18)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-3)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-301-19)
- Gasco Calibration Gas