Shop All Calibration Gas
Gasco
Calibration Gas, Hydrogen, Nitrogen, Oxygen, 44 L, C-10 Connection, +/-5% Accuracy
Mfr # 44ES-385
Zoro # G1113343
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen, Nitrogen, Oxygen
- Cylinder Capacity 44 L
- Gas Mixture Hydrogen 1,000 ppm, Oxygen 12%
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-385
- Zoro # G1113343
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Hydrogen, Nitrogen, Oxygen |
Cylinder Capacity | 44 L |
Gas Mixture | Hydrogen 1,000 ppm, Oxygen 12% |
Max. Pressure | 825 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Operating Pressure - Maximum | 825 psi |
Chemical Formula | H2, O2 |
Gas Type | Hydrogen, Oxygen |
Reusability | Refillable |
CAS Number | 1333-74-0, 7782-44-7 |
Standards | ISO 9001:2015 |
Outlet Connection Type | UNF |
Container Type | Cylinder |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen 1,000 ppm, Oxygen 12 Percent, Gas Type Hydrogen, Oxygen, Product Type Calibration Gas, Chemical Formula H2, O2, CAS Number 1333-74-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Equipment Needs Repair Tag, Pk25 (RPT106)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 6 (PAN1P/9180AP121-06)
- CLC WORK GEAR CLC V235 Ultralight Knee Pad, Hook-and-Loop Closure, Elastic Strap, Black (V235)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-L)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421-18.5)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- GASCO Calibration gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.0)
- GASCO Calibration Gas, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, 34 L, C-10 Connection, +/-5% Accuracy (34L-417X)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Pentane Oxygen, 58 L, C-10 Connection (58L-411)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-159-10)
- GASCO Calibration Gas, Hydrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-83)
- Gasco Gas Detection