Shop All Calibration Gas
Gasco
Calibration Gas, Hexane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-336
Zoro # G1144299
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hexane, Nitrogen, Oxygen
- Cylinder Capacity 58 L
- Gas Mixture Hexane (50% LEL) 0.55%, Oxygen 12%
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-336
- Zoro # G1144299
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Cylinder Diameter | 3.53 in |
Outlet Connection Size | 5/8 in |
Details
Item | Calibration Gas |
Gas Name | Hexane, Nitrogen, Oxygen |
Cylinder Capacity | 58 L |
Gas Mixture | Hexane (50% LEL) 0.55%, Oxygen 12% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 110-54-3, 7782-44-7 |
Gas Type | Hexane, Oxygen |
Chemical Formula | C6H14, O2 |
Reusability | Disposable |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Outlet Connection Type | UNF |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Hexane (50 Percent LEL) 0.55 Percent, Oxygen 12 Percent, Gas Type Hexane, Oxygen, Product Type Calibration Gas, Chemical Formula C6H14, O2, CAS Number 110-54-3, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOS OVERSHOE Winter Boots, Mens, 13M, Buckle, Plain, PR (EXPG/XL)
- MILLER ELECTRIC Welding Jacket, L, 30" L, Gray, Leather (273214)
- HEXARMOR Hands Free Boot Cover, Blue, Size A, PR (32001-A)
- BRADY White Polyimide Wire Marker, THT-42-717-10 (THT-42-717-10)
- GASCO Calibration gas, Hydrogen, Nitrogen, 552 L, CGA 350 Connection, +/-5% Accuracy (552L-84-5)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-303)
- GASCO Calibration Gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-100)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-303B-17)
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-2.5)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection (221L-309)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-159-1000)
- Gasco Gas Detection