Shop All Calibration Gas
Gasco
Calibration Gas, Ethanol, Nitrogen, Oxygen, 34 L, C-10 Connection, +/-5% Accuracy
Mfr # 34L-65A-535
Zoro # G1103839
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Ethanol, Nitrogen, Oxygen
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/8 in
- Cylinder Height 10.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34L-65A-535
- Zoro # G1103839
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Ethanol, Nitrogen, Oxygen |
Cylinder Capacity | 34 L |
Gas Mixture | Ethanol 535 ppm |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Gas Type | Ethanol, Nitrogen, Oxygen |
CAS Number | 64-17-5, 7727-37-9, 7782-44-7 |
Operating Pressure - Maximum | 500 psi |
Reusability | Disposable |
Standards | ISO 9001:2015 |
Chemical Formula | C2H6O, N2, O2 |
Container Type | Cylinder |
Product Type | Calibration Gas |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Ethanol 535 ppm, Gas Type Ethanol, Nitrogen, Oxygen, Product Type Calibration Gas, Chemical Formula C2H6O, N2, O2, CAS Number 64-17-5, 7727-37-9, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Vest, Hi-Viz Lime, XL (VMLBAXL)
- PIP Seamless Knits for General Duty, L, PK12 (35-C410/L)
- KINCO Coated Gloves, XL, Black/Blue, PR (1789-XL)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 44 L, +/-5% Accuracy (44ES-406)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 580 Connection, +/-5% Accuracy (552L-161-1)
- GASCO Calibration gas, Carbon Dioxide, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-290)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-1000)
- GASCO Calibration Gas, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, 34 L, C-10 Connection, +/-5% Accuracy (34L-417X)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-34-5000)
- GASCO Calibration Gas, Air, Hydrogen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-85-1)
- Gasco Calibration Gas