Shop All Calibration Gas
Gasco
Calibration Gas, Ethanol, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure
Mfr # 34L-65N-260
Zoro # G1103744
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Ethanol, Nitrogen
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/8 in
- Cylinder Height 10.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34L-65N-260
- Zoro # G1103744
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Ethanol, Nitrogen |
Cylinder Capacity | 34 L |
Gas Mixture | Ethanol 260 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Outlet Connection Type | UNF |
Product Type | Calibration Gas |
CAS Number | 64-17-5 |
Standards | ISO 9001:2015 |
Gas Type | Ethanol |
Chemical Formula | C2H6O |
Reusability | Disposable |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Ethanol 260 ppm, Gas Type Ethanol, Product Type Calibration Gas, Chemical Formula C2H6O, CAS Number 64-17-5, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Filter, Bayonet, HEPA, Magenta, 2 PK, NIOSH 42 CFR 84 (235673-2)
- HY-KO 5In Yellow Reflective Number 3, 10PK (B00753)
- 5.11 TDU Belt, Black, 3XL (59552)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 4' x 6' (424246100)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-13-50)
- GASCO Calibration Gas, Helium, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-HELIUM)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 580 Connection, +/-5% Accuracy (552L-161-1)
- GASCO Calibration gas, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-83)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-2)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Propane, 58L (18109177)
- Gasco Gas Detection