Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Oxygen, Propane, 44 L, C-10 Connection, +/-5% Accuracy
Mfr # 44ES-381
Zoro # G1113377
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Oxygen, Propane
- Cylinder Capacity 44 L
- Gas Mixture Carbon Monoxide 100 ppm, Propane (50% LEL) 1.05%
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-381
- Zoro # G1113377
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Oxygen, Propane |
Cylinder Capacity | 44 L |
Gas Mixture | Carbon Monoxide 100 ppm, Propane (50% LEL) 1.05% |
Max. Pressure | 825 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Operating Pressure - Maximum | 825 psi |
Chemical Formula | C3H8, CO, O2 |
Container Type | Cylinder |
CAS Number | 630-08-0, 74-98-6, 7782-44-7 |
Gas Type | Carbon Monoxide, Oxygen, Propane |
Product Type | Calibration Gas |
Reusability | Refillable |
Standards | ISO 9001:2015 |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Propane (50 Percent LEL) 1.05 Percent, Gas Type Carbon Monoxide, Oxygen, Propane, Product Type Calibration Gas, Chemical Formula C3H8, CO, O2, CAS Number 630-08-0, 74-98-6, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, M, VEP Pad (50100120030)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (370BM-07)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86461 (86461)
- XTRATUF Women's 6 in Ankle Deck Boot, NAVY, M, Size 8 (XWAB201)
- GASCO Calibration Gas, Hydrogen Cyanide, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy (34L-HCN-10)
- GASCO Calibration Gas, Air, Methane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-135A-2.5)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection (221L-309)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-20)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-84-2)
- GASCO Calibration Gas, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-114)
- Gasco Calibration Gas