Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Oxygen, Propane, 17 L, CGA 600 Connection, +/-5% Accuracy
Mfr # 17L-302
Zoro # G1100795
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Oxygen, Propane
- Cylinder Capacity 17 L
- Gas Mixture Carbon Monoxide 50 ppm, Propane (50% LEL) 1.05%
- Max. Pressure 240 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 17L-302
- Zoro # G1100795
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Outlet Connection Size | 3/4 in |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Propane (50 Percent LEL) 1.05 Percent, Gas Type Carbon Monoxide, Oxygen, Propane, Product Type Calibration Gas, Chemical Formula C3H8, CO, O2, CAS Number 630-08-0, 74-98-6, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Powersports Unisex Go-Cart Black (KT196)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, S, 12PK (92743BPS)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- ZORO SELECT Notice Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMW1)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.25)
- GASCO Calibration gas, Carbon Dioxide, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-290)
- GASCO Calibration gas, Air, Isobutylene, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-248-100)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-50)
- GASCO Calibration Gas, Argon, 552 L, CGA 580 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure (552L-2)
- GASCO Calibration Gas, Nitrogen, Sulfur Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-175-750)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Zero Grade, 20.9 per. O (18100693)
- Gasco Gas Detection