Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Oxygen, Pentane, 34 L, CGA 600 Connection, +/-5% Accuracy
Mfr # 34LS-305
Zoro # G1140765
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Oxygen, Pentane
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 100 ppm, Pentane (30% LEL) 0.42%
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-305
- Zoro # G1140765
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Oxygen, Pentane |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 100 ppm, Pentane (30% LEL) 0.42% |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Reusability | Disposable |
Standards | ISO 9001:2015 |
CAS Number | 109-66-0, 630-08-0, 7782-44-7 |
Chemical Formula | C5H12, CO, O2 |
Product Type | Calibration Gas |
Container Type | Cylinder |
Gas Type | Carbon Monoxide, Oxygen, Pentane |
Operating Pressure - Maximum | 500 psi |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Pentane (30 Percent LEL) 0.42 Percent, Gas Type Carbon Monoxide, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CO, O2, CAS Number 109-66-0, 630-08-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILT-RITE MASTEX HEALTH Thermaleeze Therapy Kits -Lumbar Support (TF220)
- ANSELL Hyflex Cut Resistant Sleeve, 10" L, Gray (11-270)
- SPEAKMAN Eyesaver SEF-18100-8 Battery Powered Sensor Eyewash Faucet W/ 8" Spout (SEF-18100-8)
- VNM SIGNMAKER Label Tape, White, 3in W, For Mfr No. VnM4, MAGWT-3762 (MAGWT-3762)
- GASCO Calibration Gas, Helium, 552 L, CGA 580 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure (552L-HELIUM)
- GASCO Calibration Gas, Hydrogen Sulfide, Nitrogen, 44 L, C-10 Connection, +/-5% Accuracy (44ES-98-25)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-19.5)
- GASCO Calibration Gas, Nitrogen, Oxygen, Pentane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-154-0.14)
- GASCO Calibration gas, Carbon Dioxide, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-290)
- GASCO Calibration Gas, Hydrogen Chloride, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy (34L-HCL-15)
- NORCO Calibration Gas Cylinder, 103L (J101650PA)
- Gasco Gas Detection