Shop All Calibration Gas
Gasco
Calibration gas, Carbon Monoxide, Oxygen, Pentane, 116 L, C-10 Connection, +/-5% Accuracy
Mfr # 116ES-349
Zoro # G1119135
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Oxygen, Pentane
- Cylinder Capacity 116 L
- For Use With All OEM Gas Detectors
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 116ES-349
- Zoro # G1119135
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.3 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Oxygen, Pentane |
Cylinder Capacity | 116 L |
Gas Mixture | Carbon Monoxide 200 ppm, Pentane (50% LEL) 0.7% |
For Use With | All OEM Gas Detectors |
Max. Pressure | 1,000 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Product Type | Calibration Gas |
Outlet Connection Type | UNF |
CAS Number | 109-66-0, 630-08-0, 7782-44-7 |
Operating Pressure - Maximum | 1,000 psi |
Chemical Formula | C5H12, CO, O2 |
Standards | ISO 9001:2015 |
Gas Type | Carbon Monoxide, Oxygen, Pentane |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 14.3 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 200 ppm, Pentane (50 Percent LEL) 0.7 Percent, Gas Type Carbon Monoxide, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CO, O2, CAS Number 109-66-0, 630-08-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT 3 ft.L Shock Absorbing Lanyard (01214)
- MCR SAFETY Gunn Leather Palm Patch Denim Cuff, PK12 (1220DX)
- TINGLEY Tingley® Iron Eagle® 10 Mil Polyurethane Rain Jacket, Large (J22107.LG)
- FRED SILVER Convex Security Mirror (PLXR-P-2436T)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-2)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-2.5)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-100)
- GASCO Calibration Gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-100)
- GASCO Calibration gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.0)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-10)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Pentane/Oxygen/Nitrogen, 58 L (58ES-428-20)
- Gasco Gas Detection