Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Nitrogen, Oxygen, Propane, Sulfur Dioxide, 44 L, C-10 Connection
Mfr # 44ES-433
Zoro # G1112117
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Nitrogen, Oxygen, Propane, Sulfur Dioxide
- Cylinder Capacity 44 L
- Gas Mixture Carbon Monoxide 50 ppm, Methane (50% LEL) 2.5%, Oxygen 19%, Sulfur Dioxide 10 ppm
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-433
- Zoro # G1112117
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Nitrogen, Oxygen, Propane, Sulfur Dioxide |
Cylinder Capacity | 44 L |
Gas Mixture | Carbon Monoxide 50 ppm, Methane (50% LEL) 2.5%, Oxygen 19%, Sulfur Dioxide 10 ppm |
Max. Pressure | 825 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Operating Pressure - Maximum | 825 psi |
Gas Type | Carbon Monoxide, Oxygen, Propane, Sulfur Dioxide |
Chemical Formula | C3H8, CO, O2, SO2 |
Outlet Connection Type | UNF |
CAS Number | 630-08-0, 74-98-6, 7446-09-5, 7782-44-7 |
Reusability | Refillable |
Product Type | Calibration Gas |
Container Type | Cylinder |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 19 Percent, Sulfur Dioxide 10 ppm, Gas Type Carbon Monoxide, Oxygen, Propane, Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula C3H8, CO, O2, SO2, CAS Number 630-08-0, 74-98-6, 7446-09-5, 7782-44-7, Accuracy +/-5 Percent
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTON MILLE Overshoes, Black, M, Unisex (MLPC-M)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Y93 (473Y93)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum (T1-1006-EG_30x30)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5 - Blue Board / Black Shadows No Broom (HSB-V5-BLUE-BO)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-5)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-10)
- GASCO Calibration gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-3)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-303B-17)
- GASCO Calibration Gas, Argon Grade, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-2)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-1000)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 116 L, C-10 Connection, +/-5% Accuracy (116ES-330)
- Gasco Calibration Gas