Shop All Calibration Gas
Gasco
Calibration gas, Carbon Monoxide, Nitrogen, Oxygen, Propane, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-308B
Zoro # G1144073
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Nitrogen, Oxygen, Propane
- Cylinder Capacity 58 L
- For Use With All OEM Gas Detectors
- Gas Mixture Carbon Monoxide 50 ppm, Oxygen 18%, Propane (50% LEL) 1.05%
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-308B
- Zoro # G1144073
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8 in |
Cylinder Diameter | 3.53 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Nitrogen, Oxygen, Propane |
Cylinder Capacity | 58 L |
For Use With | All OEM Gas Detectors |
Gas Mixture | Carbon Monoxide 50 ppm, Oxygen 18%, Propane (50% LEL) 1.05% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Reusability | Disposable |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
CAS Number | 630-08-0, 74-98-6, 7782-44-7 |
Gas Type | Carbon Monoxide, Oxygen, Propane |
Chemical Formula | C3H8, CO, O2 |
Standards | ISO 9001:2015 |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Oxygen 18 Percent, Propane (50 Percent LEL) 1.05 Percent, Gas Type Carbon Monoxide, Oxygen, Propane, Product Type Calibration Gas, Chemical Formula C3H8, CO, O2, CAS Number 630-08-0, 74-98-6, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Red Mirror Polarized (S2974)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz10, PR (CLASS 2 Y 14)
- 3M Floor Marking Tape, Red, 36 yd, PK6 (971)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (133563)
- GASCO Calibration gas, Hydrogen, Nitrogen, 552 L, CGA 350 Connection, +/-5% Accuracy (552L-84-5)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-159-1000)
- GASCO Calibration Gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-14-2%)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-409)
- GASCO Calibration Gas, Air, Isobutylene, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-70N-2000)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-10)
- NORCO Calibration Gas Cylinder, 34L (H1002)
- Gasco Gas Detection