Shop All Calibration Gas
Gasco
Calibration gas, Carbon Monoxide, Nitrogen, Oxygen, Pentane, Sulfur Dioxide, 44 L, C-10 Connection
Mfr # 44ES-442
Zoro # G1112038
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Nitrogen, Oxygen, Pentane, Sulfur Dioxide
- Cylinder Capacity 44 L
- For Use With All OEM Gas Detectors
- Gas Mixture Carbon Monoxide 100 ppm, Oxygen 19%, Pentane (25% LEL) 0.35%, Sulfur Dioxide 10 ppm
- Max. Pressure 825 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-442
- Zoro # G1112038
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Nitrogen, Oxygen, Pentane, Sulfur Dioxide |
Cylinder Capacity | 44 L |
For Use With | All OEM Gas Detectors |
Gas Mixture | Carbon Monoxide 100 ppm, Oxygen 19%, Pentane (25% LEL) 0.35%, Sulfur Dioxide 10 ppm |
Max. Pressure | 825 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Gas Type | Carbon Monoxide, Oxygen, Pentane, Sulfur Dioxide |
Outlet Connection Type | UNF |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
Operating Pressure - Maximum | 825 psi |
Container Type | Cylinder |
CAS Number | 109-66-0, 630-08-0, 7446-09-5, 7782-44-7 |
Reusability | Refillable |
Chemical Formula | C5H12, CO, O2, SO2 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Oxygen 19 Percent, Pentane (25 Percent LEL) 0.35 Percent, Sulfur Dioxide 10 ppm, Gas Type Carbon Monoxide, Oxygen, Pentane, Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula C5H12, CO, O2, SO2, CAS Number 109-66-0, 630-08-0, 7446-09-5, 7782-44-7, Accuracy +/-5 Percent
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Lean Sign, PVC 18"x24", 8 Wastes, 60-1900-2418-L781 (60-1900-2418-L781)
- NMC Dangerous For Environment Ghs Label, Pk5, Width: 4" (GHS407AP)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y23 (480Y23)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109081)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- GASCO Calibration gas, Air, Chlorine, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-2A)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-421)
- GASCO Calibration gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.0)
- GASCO Calibration Gas, Air, Propane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-176-0.2)
- GASCO Calibration Gas, Nitrogen UHP, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-114)
- MSA SAFETY Calibration Gas Cylinder, 34L (10048279)
- Gasco Calibration Gas