Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Nitrogen, Oxygen, Pentane, Sulfur Dioxide, 34 L, C-10 Connection
Mfr # 34ES-442
Zoro # G1160277
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Nitrogen, Oxygen, Pentane, Sulfur Dioxide
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 100 ppm, Oxygen 19%, Pentane (25% LEL) 0.35%, Sulfur Dioxide 10 ppm
- Max. Pressure 650 psi
- Cylinder Dia. 2 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34ES-442
- Zoro # G1160277
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 29/32 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Nitrogen, Oxygen, Pentane, Sulfur Dioxide |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 100 ppm, Oxygen 19%, Pentane (25% LEL) 0.35%, Sulfur Dioxide 10 ppm |
Max. Pressure | 650 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Chemical Formula | C5H12, CO, O2, SO2 |
Container Type | Cylinder |
Operating Pressure - Maximum | 600 psi |
Product Type | Calibration Gas |
CAS Number | 109-66-0, 630-08-0, 7446-09-5, 7782-44-7 |
Gas Type | Carbon Monoxide, Oxygen, Pentane, Sulfur Dioxide |
Outlet Connection Type | UNF |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Oxygen 19 Percent, Pentane (25 Percent LEL) 0.35 Percent, Sulfur Dioxide 10 ppm, Gas Type Carbon Monoxide, Oxygen, Pentane, Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula C5H12, CO, O2, SO2, CAS Number 109-66-0, 630-08-0, 7446-09-5, 7782-44-7, Accuracy +/-5 Percent
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (100182436)
- SHOWA 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (KV660XXL-11)
- HONEYWELL SERVUS Size 6 Men's Steel Rubber Boot, Gray (75101/6)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , ELECTRICAL PANEL KEEP CLEAR (IN-40-704I)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-85-2)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- GASCO Calibration Gas, Nitrogen, R134A, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-70N-1000)
- GASCO Calibration Gas, Oxygen/Nitrogen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (105ES-1)
- GASCO Calibration Gas, Air, Propane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-176-0.2)
- GASCO Calibration gas, Air, Hydrogen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-92-1000)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- Gasco Calibration Gas