Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Nitrogen, Oxygen, Pentane, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-329S
Zoro # G1144344
Free Shipping & Returns
$117.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Nitrogen, Oxygen, Pentane
- Cylinder Capacity 58 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
- Cylinder Height 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 58L-329S
- Zoro # G1144344
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Cylinder Diameter | 3.53 in |
Outlet Connection Size | 5/8 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Nitrogen, Oxygen, Pentane |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 50 ppm, Oxygen 19.5%, Pentane (10% LEL) 0.14% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Chemical Formula | C5H12, CO, O2 |
Product Type | Calibration Gas |
CAS Number | 109-66-0, 630-08-0, 7782-44-7 |
Operating Pressure - Maximum | 500 psi |
Outlet Connection Type | UNF |
Reusability | Disposable |
Container Type | Cylinder |
Gas Type | Carbon Monoxide, Oxygen, Pentane |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Oxygen 19.5 Percent, Pentane (10 Percent LEL) 0.14 Percent, Gas Type Carbon Monoxide, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CO, O2, CAS Number 109-66-0, 630-08-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Ear Defender NRR 22 (PF3000-04-001)
- KLEIN TOOLS Neck and Face Warming Half-Band, Black (60466)
- MCR SAFETY E Weight Terry Black Stripe, L, PK12 (9433)
- CONDOR Full Body Harness, Universal, Polyester (19F378)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-50)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-428-20)
- GASCO Calibration Gas, Air, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-112-10)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-21)
- GASCO Calibration Gas, Air, Isobutane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-18A-0.9)
- GASCO Calibration Gas, Air, Carbon Monoxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-50-60)
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-1000)
- Gasco Gas Detection