Shop All Calibration Gas
Gasco
Calibration gas, Carbon Monoxide, Nitrogen, Oxygen, Pentane, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-325
Zoro # G1144308
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Nitrogen, Oxygen, Pentane
- Cylinder Capacity 58 L
- For Use With All OEM Gas Detectors
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-325
- Zoro # G1144308
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Cylinder Diameter | 3.53 in |
Outlet Connection Size | 5/8 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Nitrogen, Oxygen, Pentane |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 35 ppm, Oxygen 18%, Pentane (10% LEL) 0.14% |
For Use With | All OEM Gas Detectors |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Outlet Connection Type | UNF |
Operating Pressure - Maximum | 500 psi |
Reusability | Disposable |
Container Type | Cylinder |
Product Type | Calibration Gas |
CAS Number | 109-66-0, 630-08-0, 7782-44-7 |
Chemical Formula | C5H12, CO, O2 |
Standards | ISO 9001:2015 |
Gas Type | Carbon Monoxide, Oxygen, Pentane |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 35 ppm, Oxygen 18 Percent, Pentane (10 Percent LEL) 0.14 Percent, Gas Type Carbon Monoxide, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CO, O2, CAS Number 109-66-0, 630-08-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Eyewear - Premium Glasses (DPG108-1D)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Wedge Black Memory Foam Wedge Seat Cushion; Black (Wedge Black)
- PYRAMEX Full Brim Hard Hat, Ratchet (4-Point), Black (HP54117)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (9672DT2M)
- GASCO Calibration Gas, Air, Hydrogen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-85-1)
- GASCO Calibration gas, Nitrogen, Nitrogen Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-111-10)
- GASCO Calibration Gas, Argon, 552 L, CGA 580 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure (552L-2)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-159-1000)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-428-20)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-50)
- GASCO Calibration gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-900)
- Gasco Gas Detection