Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Nitrogen, Oxygen, Pentane, 44 L, C-10 Connection, +/-5% Accuracy
Mfr # 44ES-349
Zoro # G1113027
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Nitrogen, Oxygen, Pentane
- Cylinder Capacity 44 L
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
- Cylinder Height 10.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-349
- Zoro # G1113027
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Nitrogen, Oxygen, Pentane |
Cylinder Capacity | 44 L |
Gas Mixture | Carbon Monoxide 200 ppm, Pentane (50% LEL) 0.7% |
Max. Pressure | 825 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Product Type | Calibration Gas |
Chemical Formula | C5H12, CO, N2, O2 |
Outlet Connection Type | UNF |
CAS Number | 109-66-0, 630-08-0, 7727-37-9, 7782-44-7 |
Container Type | Cylinder |
Operating Pressure - Maximum | 825 psi |
Standards | ISO 9001:2015 |
Reusability | Refillable |
Gas Type | Carbon Monoxide, Nitrogen, Oxygen, Pentane |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 200 ppm, Pentane (50 Percent LEL) 0.7 Percent, Gas Type Carbon Monoxide, Nitrogen, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CO, N2, O2, CAS Number 109-66-0, 630-08-0, 7727-37-9, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 10in. H x 14in. W, Aluminum, Height: 10 in (131698)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL, Use With MX6 (17124975-K)
- KLEIN TOOLS Thermal Dipped Gloves, Extra-Large (60390)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7125210)
- GASCO Calibration Gas, Hydrogen, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-85-2)
- GASCO Calibration Gas, Air, Carbon Dioxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-36-5)
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-20)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-8)
- GASCO Calibration Gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-100)
- SENSIT Calibration Gas, C3H8, 21L (315-080022)
- Gasco Calibration Gas