Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Nitrogen, Oxygen, Pentane, 34 L, CGA 600 Connection
Mfr # 34LS-311-18
Zoro # G1140905
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Nitrogen, Oxygen, Pentane
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 100 ppm, Oxygen 18%, Pentane (25% LEL) 0.35%
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-311-18
- Zoro # G1140905
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Nitrogen, Oxygen, Pentane |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 100 ppm, Oxygen 18%, Pentane (25% LEL) 0.35% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Gas Type | Carbon Monoxide, Oxygen, Pentane |
Product Type | Calibration Gas |
Reusability | Disposable |
Container Type | Cylinder |
CAS Number | 109-66-0, 630-08-0, 7782-44-7 |
Chemical Formula | C5H12, CO, O2 |
Operating Pressure - Maximum | 500 psi |
Standards | ISO 9001:2015 |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Oxygen 18 Percent, Pentane (25 Percent LEL) 0.35 Percent, Gas Type Carbon Monoxide, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CO, O2, CAS Number 109-66-0, 630-08-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, S, PR1 (4067-S (7))
- CORTECH Inmate Shrts, Orange, 65 per PET/35 Ctn, XL (COR1155)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H60)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Oxygen Deficiency Bilingual Spanish (OS-DS-D-710-VS-1813)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421)
- GASCO Calibration Gas, Pure Hydrogen, 116 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (116ES-83)
- GASCO Calibration gas, Air, Hydrogen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-92-1000)
- GASCO Calibration Gas, Hydrogen Sulfide, Nitrogen, 44 L, C-10 Connection, +/-5% Accuracy (44ES-98-25)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-303)
- GASCO Calibration gas, Hydrogen Sulfide, Methane, 34 L, C-10 Connection, +/-5% Accuracy (34L-10-10)
- NORCO Calibration Gas Cylinder, 34L (H1016200PA)
- Gasco Gas Detection