Shop All Calibration Gas
Gasco
Calibration gas, Carbon Monoxide, Nitrogen, Oxygen, Pentane, 103 L, C-10 (5/8 in UNF) Connection
Mfr # 103L-356
Zoro # G1129635
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Nitrogen, Oxygen, Pentane
- Cylinder Capacity 103 L
- Gas Mixture Carbon Monoxide 60 ppm, Oxygen 19%, Pentane (25% LEL) 0.35%
- For Use With All OEM Gas Detectors
- Max. Pressure 1,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 103L-356
- Zoro # G1129635
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 21/64 in |
Cylinder Height | 13.6 in |
Connection Size | C-10 (5/8 in UNF) |
Cylinder Diameter | 3.3 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Nitrogen, Oxygen, Pentane |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Monoxide 60 ppm, Oxygen 19%, Pentane (25% LEL) 0.35% |
For Use With | All OEM Gas Detectors |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Chemical Formula | C5H12, CO, O2 |
Standards | ISO 9001:2015 |
Container Type | Cylinder |
Product Type | Calibration Gas |
Gas Type | Carbon Monoxide, Oxygen, Pentane |
Outlet Connection Type | UNF |
CAS Number | 109-66-0, 630-08-0, 7782-44-7 |
Operating Pressure - Maximum | 1,000 psig |
Reusability | Disposable |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 60 ppm, Oxygen 19 Percent, Pentane (25 Percent LEL) 0.35 Percent, Gas Type Carbon Monoxide, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CO, O2, CAS Number 109-66-0, 630-08-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT IBC Dispensing and Containment Unit, 400 gal Spill Capacity, 10,000 lb., Steel (SST-IBC-2)
- MCR SAFETY .35Mm Neoprene Nylon Apron (800S4P)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILPG5S/8)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (9178PUOL)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-2)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-20)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-301-19)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-84-2)
- GASCO Calibration Gas, Air, Hydrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-85-1.0)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421-15)
- GASCO Calibration gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-3)
- Gasco Calibration Gas