Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-339-18
Zoro # G1144475
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Nitrogen, Oxygen
- Cylinder Capacity 58 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
- Cylinder Height 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-339-18
- Zoro # G1144475
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Cylinder Diameter | 3.53 in |
Outlet Connection Size | 5/8 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Nitrogen, Oxygen |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 100 ppm, Oxygen 18% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 630-08-0, 7782-44-7 |
Outlet Connection Type | UNF |
Gas Type | Carbon Monoxide, Oxygen |
Standards | ISO 9001:2015 |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Reusability | Disposable |
Chemical Formula | CO, O2 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Oxygen 18 Percent, Gas Type Carbon Monoxide, Oxygen, Product Type Calibration Gas, Chemical Formula CO, O2, CAS Number 630-08-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, XL (LUX-TJR-YXL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-595-YL)
- TECHNA Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper (SV2ZGML)
- ACCUFORM Haz Waste Label, Non-Regulated Waste, 6x6 in, Paper, 250/RL (MHZW14PSL)
- GASCO Calibration gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.0)
- GASCO Calibration gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-22)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.5)
- GASCO Calibration Gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-100)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-428-20)
- GASCO Calibration Gas, Nitrogen, R134A, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-70N-1000)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-100)
- Gasco Calibration Gas