Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Nitrogen, Oxygen, 44 L, C-10 Connection, +/-5% Accuracy
Mfr # 44ES-383S
Zoro # G1113438
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Nitrogen, Oxygen
- Cylinder Capacity 44 L
- Gas Mixture Carbon Monoxide 900 ppm, Oxygen 1%
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 44ES-383S
- Zoro # G1113438
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Nitrogen, Oxygen |
Cylinder Capacity | 44 L |
Gas Mixture | Carbon Monoxide 900 ppm, Oxygen 1% |
Max. Pressure | 825 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 630-08-0, 7782-44-7 |
Container Type | Cylinder |
Chemical Formula | CO, O2 |
Outlet Connection Type | UNF |
Gas Type | Carbon Monoxide, Oxygen |
Operating Pressure - Maximum | 825 psi |
Standards | ISO 9001:2015 |
Reusability | Refillable |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 900 ppm, Oxygen 1 Percent, Gas Type Carbon Monoxide, Oxygen, Product Type Calibration Gas, Chemical Formula CO, O2, CAS Number 630-08-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1436-RD_7X5 (U3-1436-RD_7X5)
- BW TECHNOLOGIES Docking Station, LCD/LED Status Indicator (DX-BWC4)
- BRADY Equipment Label, Black/Orange, PK5 (86247)
- KEEN Women's Hiker Shoe Steel Work Shoe, Gargoyle/Blue Fog (1023220)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 44 L, +/-5% Accuracy (44ES-421)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-92-500)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-413-18)
- GASCO Calibration Gas, Helium, 74 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (74L-HELIUM)
- GASCO Calibration Gas, Air, Hydrogen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-85-1)
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-1000)
- GASCO Calibration Gas, Nitrogen, Ultra Zero Air Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-1ULTRA)
- Gasco Calibration Gas