Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Nitrogen, Nitrogen Dioxide, Oxygen, Pentane, 58 L, +/-5% Accuracy
Mfr # 58L-311NO2
Zoro # G1144134
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Nitrogen, Nitrogen Dioxide, Oxygen, Pentane
- Cylinder Capacity 58 L
- Gas Mixture Carbon Monoxide 100 ppm, Nitrogen Dioxide 5 ppm, Oxygen 19%, Pentane 0.35%
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-311NO2
- Zoro # G1144134
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8 in |
Cylinder Diameter | 3.53 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Nitrogen, Nitrogen Dioxide, Oxygen, Pentane |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 100 ppm, Nitrogen Dioxide 5 ppm, Oxygen 19%, Pentane 0.35% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Chemical Formula | C5H12, CO, NO2, O2 |
CAS Number | 10102-44-0, 109-66-0, 630-08-0, 7782-44-7 |
Standards | ISO 9001:2015 |
Gas Type | Carbon Monoxide Dioxide, Nitrogen Dioxide, Oxygen, Pentane |
Outlet Connection Type | UNF |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Reusability | Disposable |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Nitrogen Dioxide 5 ppm, Oxygen 19 Percent, Pentane 0.35 Percent, Gas Type Carbon Monoxide Dioxide, Nitrogen Dioxide, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CO, NO2, O2, CAS Number 10102-44-0, 109-66-0, 630-08-0, 7782-44-7, Accuracy +/-5 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Arc Rated FR Mesh Vest, L (UMV21)
- 3M Combination Cartridge/Filter, Latch, AM, MA, HEPA, Green, Magenta, 5 PK, NIOSH (TR-6360N)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 2XL, Carbon Kevlar(R) (C22NL2X30)
- ERB SAFETY Safety Glasses, Red Frame, Gray, Gray Scratch-Resistant (15334)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 650 psi Max. Pressure (34ES-13-50)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-2500)
- GASCO Calibration Gas, Ultra Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1ULTRA)
- GASCO Calibration Gas, Air, Isobutylene, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-70N-2000)
- GASCO Calibration Gas, Nitrogen UHP, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-114)
- GASCO Calibration gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.0)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- Gasco Gas Detection