Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Nitric Oxide, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy
Mfr # 34L-125-10S
Zoro # G1109868
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Nitric Oxide, Nitrogen
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 50 ppm, Nitric Oxide 10 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34L-125-10S
- Zoro # G1109868
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Nitric Oxide, Nitrogen |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 50 ppm, Nitric Oxide 10 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Outlet Connection Type | UNF |
Container Type | Cylinder |
Chemical Formula | NO |
Operating Pressure - Maximum | 500 psi |
Reusability | Disposable |
Product Type | Calibration Gas |
Gas Type | Carbon Monoxide, Nitric Oxide |
CAS Number | 10102-43-9 |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Nitric Oxide 10 ppm, Gas Type Carbon Monoxide, Nitric Oxide, Product Type Calibration Gas, Chemical Formula NO, CAS Number 10102-43-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Insulated Coverall NY XL (712111)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex (EXO-MUG-06-XXL)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (19362)
- GEMTOR Full Body Harness, Vest Style, 2XL (932H-9)
- GASCO Calibration gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-5)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection (103L-319)
- GASCO Calibration Gas, Air, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-112-10)
- GASCO Calibration Gas, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (105ES-159-100)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-1000)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-1000)
- Gasco Calibration Gas