Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Methane, Oxygen, 66 L, C-10 Connection, +/-5% Accuracy
Mfr # 66ES-308
Zoro # G1116886
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- Cylinder Capacity 66 L
- Gas Mixture Oxygen 18.5%, Propane (31.4% LEL) 0.66%
- Max. Pressure 1,200 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 66ES-308
- Zoro # G1116886
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Oxygen |
Cylinder Capacity | 66 L |
Gas Mixture | Oxygen 18.5%, Propane (31.4% LEL) 0.66% |
Max. Pressure | 1,200 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Standards | ISO 9001:2015 |
Outlet Connection Type | UNF |
Chemical Formula | CH4, CO, O2 |
Operating Pressure - Maximum | 1,200 psi |
Container Type | Cylinder |
Product Type | Calibration Gas |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Reusability | Refillable |
CAS Number | 630-08-0, 74-82-8, 7782-44-7 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 66 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Oxygen 18.5 Percent, Propane (31.4 Percent LEL) 0.66 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Ins Boots, Size 8, 13" H, Green, Plain, PR (8604-0000-482)
- MCR SAFETY Predator 9761R Rough Finish Nitrile Coated Gloves, 12PK (9761RL)
- HONEYWELL HOWARD LEIGHT SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, Blue, 100 Pairs (SDT-30)
- CORTINA SAFETY PRODUCTS Incandescent Amber Barricade Light 03-10-3WAY6V (46603103WAY6V)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-20.8)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-10)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-403E)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-5000)
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-49-200)
- NORCO Calibration Gas Cylinder, 17L (P1016100PA)
- Gasco Gas Detection