Shop All Calibration Gas
Gasco
Calibration gas, Carbon Monoxide, Methane, Oxygen, 34 L, CGA 600 Connection, +/-5% Accuracy
Mfr # 34LS-301-19
Zoro # G1140695
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 50 ppm, Methane (50% LEL) 2.5%, Oxygen 19%
- For Use With All OEM Gas Detectors
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-301-19
- Zoro # G1140695
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Oxygen |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 50 ppm, Methane (50% LEL) 2.5%, Oxygen 19% |
For Use With | All OEM Gas Detectors |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Reusability | Disposable |
CGA Number | CGA 600 |
Standards | ISO 9001:2015 |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Operating Pressure - Maximum | 500 psi |
CAS Number | 630-08-0, 74-82-8, 7782-44-7 |
Container Type | Cylinder |
Chemical Formula | CH4, CO, O2 |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 19 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Disposable Face Mask (50 Pack) (MS03-SP)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-120-240GY)
- CONDOR Full Body Harness, Universal, Polyester (35KU78)
- ZORO SELECT Marking Tape, Solid, White, 3" W (ZMC3WT-1000)
- GASCO Calibration Gas, Helium, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-HELIUM)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-21)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- GASCO Calibration gas, Carbon Dioxide, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-290)
- GASCO Calibration gas, Hydrogen Sulfide, Methane, 34 L, C-10 Connection, +/-5% Accuracy (34L-10-10)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-50)
- GASCO Calibration gas, Air, Chlorine, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-2A)
- Gasco Calibration Gas