Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Methane, Oxygen, 116 L, C-10 Connection, +/-5% Accuracy
Mfr # 116ES-338
Zoro # G1119108
Free Shipping & Returns
$209.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- Cylinder Capacity 116 L
- Gas Mixture Carbon Monoxide 500 ppm, Methane (50% LEL) 2.5%
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 116ES-338
- Zoro # G1119108
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.3 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Oxygen |
Cylinder Capacity | 116 L |
Gas Mixture | Carbon Monoxide 500 ppm, Methane (50% LEL) 2.5% |
Max. Pressure | 1,000 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Chemical Formula | CH4, CO, O2 |
Container Type | Cylinder |
Outlet Connection Type | UNF |
CAS Number | 630-08-0, 74-82-8, 7782-44-7 |
Product Type | Calibration Gas |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Operating Pressure - Maximum | 1,000 psi |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 14.3 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 500 ppm, Methane (50 Percent LEL) 2.5 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- LITHONIA LIGHTING Exit Sign, Red Letter, LED (EDG 1 R EL SD)
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- C.H. HANSON Blank Tag, Rectangle, Gold, PK5 (43042)
- GASCO Calibration Gas, Air, Carbon Monoxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-50-60)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection (103L-319)
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-20)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, +/-5% Accuracy (74L-413-18)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-303)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-100)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-409)
- Gasco Calibration Gas