Shop All Calibration Gas
Gasco
Calibration gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, Sulfur Dioxide, 34 L, C-10 Connection
Mfr # 34L-447-19
Zoro # G1103123
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen, Oxygen, Sulfur Dioxide
- Cylinder Capacity 34 L
- For Use With All OEM Gas Detectors
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34L-447-19
- Zoro # G1103123
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen, Oxygen, Sulfur Dioxide |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 100 ppm, Methane (50% LEL) 2.5%, Oxygen 19%, Sulfur Dioxide 5 ppm |
For Use With | All OEM Gas Detectors |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Reusability | Disposable |
CAS Number | 630-08-0, 74-82-8, 7446-09-5, 7782-44-7 |
Outlet Connection Type | UNF |
Chemical Formula | CH4, CO, O2, SO2 |
Standards | ISO 9001:2015 |
Container Type | Cylinder |
Gas Type | Carbon Monoxide, Methane, Oxygen, Sulfur Dioxide |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 19 Percent, Sulfur Dioxide 5 ppm, Gas Type Carbon Monoxide, Methane, Oxygen, Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, SO2, CAS Number 630-08-0, 74-82-8, 7446-09-5, 7782-44-7, Accuracy +/-5 Percent
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (6044-L (9))
- MSA SAFETY Replacement Sensor, CO, H2S (10106725)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (11-531VP)
- WAVIAN Black Rubber Gasket (2325N)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-1.15%)
- GASCO Calibration Gas, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-114)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection (221L-309)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.25)
- GASCO Calibration gas, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-114)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-413-18)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-3.0)
- Gasco Calibration Gas