Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, Sulfur Dioxide, 34 L, C-10 Connection
Mfr # 34L-433BS
Zoro # G1103035
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen, Oxygen, Sulfur Dioxide
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 50 ppm, Methane (50% LEL) 2.5%, Sulfur Dioxide 5 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34L-433BS
- Zoro # G1103035
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen, Oxygen, Sulfur Dioxide |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 50 ppm, Methane (50% LEL) 2.5%, Sulfur Dioxide 5 ppm |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Chemical Formula | CH4, CO, N2, O2, SO2 |
Product Type | Calibration Gas |
Gas Type | Carbon Monoxide, Methane, Nitrogen, Oxygen, Sulfur Dioxide |
Operating Pressure - Maximum | 500 psi |
Reusability | Disposable |
Standards | ISO 9001:2015 |
CAS Number | 630-08-0, 74-82-8, 7446-09-5, 7727-37-9, 7782-44-7 |
Container Type | Cylinder |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Methane (50 Percent LEL) 2.5 Percent, Sulfur Dioxide 5 ppm, Gas Type Carbon Monoxide, Methane, Nitrogen, Oxygen, Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula CH4, CO, N2, O2, SO2, CAS Number 630-08-0, 74-82-8, 7446-09-5, 7727-37-9, 7782-44-7, Accuracy +/-5 Percent
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-47/64 in. H (FP-022)
- SICURIX Fargo 45200 YMCKO Full Color Ribbon for DTC4500 Series ID Card Printers (45200)
- CONDOR Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474K15 (474K15)
- GASCO Calibration gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.0)
- GASCO Calibration Gas, Ethanol, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-65N-208.4)
- GASCO Calibration Gas, Air, Carbon Dioxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-36-5)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-2)
- GASCO Calibration Gas, Air, Carbon Monoxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-50-100)
- GASCO Calibration Gas, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-114)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-50)
- Gasco Calibration Gas