Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, Sulfur Dioxide, 34 L, C-10 Connection
Mfr # 34ES-431
Zoro # G1160164
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen, Oxygen, Sulfur Dioxide
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 200 ppm, Hydrogen Sulfide 25 ppm, Methane (50% LEL) 2.5%
- Max. Pressure 650 psi
- Cylinder Dia. 2 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34ES-431
- Zoro # G1160164
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 29/32 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen, Oxygen, Sulfur Dioxide |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 200 ppm, Hydrogen Sulfide 25 ppm, Methane (50% LEL) 2.5% |
Max. Pressure | 650 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Operating Pressure - Maximum | 600 psi |
Gas Type | Carbon Monoxide, Methane, Nitrogen, Oxygen, Sulfur Dioxide |
CAS Number | 630-08-0, 74-82-8, 7446-09-5, 7727-37-9, 7782-44-7 |
Product Type | Calibration Gas |
Outlet Connection Type | UNF |
Container Type | Cylinder |
Chemical Formula | CH4, CO, N2, O2, SO2 |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 200 ppm, Hydrogen Sulfide 25 ppm, Methane (50 Percent LEL) 2.5 Percent, Gas Type Carbon Monoxide, Methane, Nitrogen, Oxygen, Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula CH4, CO, N2, O2, SO2, CAS Number 630-08-0, 74-82-8, 7446-09-5, 7727-37-9, 7782-44-7
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 8 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- UTILITY PRO Birds Eye Pique S/S T Shrt, 2XL (UHV302-XXL)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, Risk Of Electric Shock More Than One, Landscape, 10PK (OS-DS-D-35-L-1696-10PK)
- MECHANIX WEAR Coated Gloves, XL, PR (S1DE-91-010)
- GASCO Calibration Gas, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135N-2.5)
- GASCO Calibration Gas, Air, Carbon Monoxide, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-313)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-84-2)
- GASCO Calibration Gas, Air, Methane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-135A-2.5)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-428-20)
- GASCO Calibration Gas, Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1)
- GASCO Calibration Gas, Nitrogen, R134A, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-70N-1000)
- Gasco Calibration Gas