Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, Pentane, 105 L, C-10 Connection
Mfr # 105ES-302SX-19
Zoro # G1153627
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen, Oxygen, Pentane
- Cylinder Capacity 105 L
- Gas Mixture Carbon Monoxide 100 ppm, Methane (25% LEL) 1.25%, Oxygen 19%, Pentane (50% LEL)
- Max. Pressure 1,200 psi
- Cylinder Dia. 3 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 105ES-302SX-19
- Zoro # G1153627
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 13/64 in |
Cylinder Height | 12.8 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.2 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen, Oxygen, Pentane |
Cylinder Capacity | 105 L |
Gas Mixture | Carbon Monoxide 100 ppm, Methane (25% LEL) 1.25%, Oxygen 19%, Pentane (50% LEL) |
Max. Pressure | 1,200 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Outlet Connection Type | UNF |
Product Type | Calibration Gas |
Gas Type | Carbon Monoxide, Methane, Oxygen, Pentane |
Chemical Formula | C5H12, CH4, CO, O2 |
Operating Pressure - Maximum | 1,200 psi |
Container Type | Cylinder |
Standards | ISO 9001:2015 |
CAS Number | 109-66-0, 630-08-0, 74-82-8, 7782-44-7 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Methane (25 Percent LEL) 1.25 Percent, Oxygen 19 Percent, Pentane (50 Percent LEL), Gas Type Carbon Monoxide, Methane, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CH4, CO, O2, CAS Number 109-66-0, 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-2 Percent
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Orange/Red, L (53YL34)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XXXL)
- SIGNMISSION Confined Space Follow Procedures 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99857 (FD-R-16-99857)
- ZORO SELECT Delineator Post with Base, HDPE, Meets MUTCD Requirements, Temporary, Orange, 43 in H, Flat Top (03-710RBC-B)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-20)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-95)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-10)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-20)
- GASCO Calibration gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-5)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421-18.5)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-159-10)
- Gasco Gas Detection