Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-386
Zoro # G1144913
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen, Oxygen
- Cylinder Capacity 58 L
- Gas Mixture Carbon Monoxide 35 ppm, Methane (10% LEL) 0.5%, Oxygen 19%
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-386
- Zoro # G1144913
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8 in |
Cylinder Diameter | 3.53 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen, Oxygen |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 35 ppm, Methane (10% LEL) 0.5%, Oxygen 19% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Operating Pressure - Maximum | 500 psi |
Reusability | Disposable |
Container Type | Cylinder |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Chemical Formula | CH4, CO, O2 |
Outlet Connection Type | UNF |
CAS Number | 630-08-0, 74-82-8, 7782-44-7 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 35 ppm, Methane (10 Percent LEL) 0.5 Percent, Oxygen 19 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Small (Size 7), 1 Pair (11-644V)
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (198249-L)
- HOT NOT Heat Resistant Gloves, White, Nomex III, PR (200)
- ACCUFORM Admittance Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (MADM488VA)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-3)
- GASCO Calibration Gas, Ultra Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1ULTRA)
- GASCO Calibration gas, Hydrogen, Nitrogen, 552 L, CGA 350 Connection, +/-5% Accuracy (552L-84-5)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-50)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-409)
- GASCO Calibration Gas, Nitrogen UHP, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-114)
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- Gasco Gas Detection