Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-355
Zoro # G1144588
Free Shipping & Returns
$117.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen, Oxygen
- Cylinder Capacity 58 L
- Gas Mixture Carbon Monoxide 300 ppm, Methane (29% LEL) 1.45%, Oxygen 15%, Pentane (58% LEL)
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 58L-355
- Zoro # G1144588
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Cylinder Diameter | 3.53 in |
Outlet Connection Size | 5/8 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen, Oxygen |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 300 ppm, Methane (29% LEL) 1.45%, Oxygen 15%, Pentane (58% LEL) |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Chemical Formula | CH4, CO, O2 |
Container Type | Cylinder |
Outlet Connection Type | UNF |
Gas Type | Carbon Monoxide, Methane, Oxygen |
CAS Number | 630-08-0, 74-82-8, 7782-44-7 |
Operating Pressure - Maximum | 500 psi |
Reusability | Disposable |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 300 ppm, Methane (29 Percent LEL) 1.45 Percent, Oxygen 15 Percent, Pentane (58 Percent LEL), Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Keep Hands Clear Sign - Bilingual (ESD654PB)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYXL000100)
- JAMCO Flammable Safety Cabinet, 45 Gal., Yellow (FM45YP)
- GASCO Calibration Gas, Air, Isobutane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-18A-0.9)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-5)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-10)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-421)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Pentane/Oxygen/Nitrogen, 58 L (58ES-428-20)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-300)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, O2, Methane, 103L (18109174)
- Gasco Calibration Gas