Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-321
Zoro # G1144265
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen, Oxygen
- Cylinder Capacity 58 L
- Gas Mixture Carbon Monoxide 100 ppm, Methane (50% LEL) 2.5%, Oxygen 17%
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-321
- Zoro # G1144265
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8 in |
Cylinder Diameter | 3.53 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen, Oxygen |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 100 ppm, Methane (50% LEL) 2.5%, Oxygen 17% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Reusability | Disposable |
Outlet Connection Type | UNF |
CAS Number | 630-08-0, 74-82-8, 7782-44-7 |
Chemical Formula | CH4, CO, O2 |
Standards | ISO 9001:2015 |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Product Type | Calibration Gas |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 17 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS JobMaster Men's Indoor/Outdoor Palm Gloves Black/Gray L 1 pair (8442L)
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 LRG)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, NOTICE All Shipping And Receiving In Rear Sign, Landscape (OS-NS-P-710-L-15223)
- LYLE Keep This Door Closed Notice, Decal, 7"x5" (LCU5-0004-ND_7X5)
- GASCO Calibration Gas, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (105ES-159-100)
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-1)
- GASCO Calibration Gas, Pure Methane, 66 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (66ES-132)
- GASCO Calibration Gas, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, C-10 (5/8 in UNF) Connection (74L-426)
- GASCO Calibration Gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-14-50)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 590 Connection, +/-5% Accuracy (552L-161-10)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, Methane, 650L (18109172)
- Gasco Calibration Gas