Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-309-18
Zoro # G1144019
Free Shipping & Returns
$151.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen, Oxygen
- Cylinder Capacity 58 L
- Gas Mixture Carbon Monoxide 200 ppm, Methane (50% LEL) 2.5%, Oxygen 18%
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 58L-309-18
- Zoro # G1144019
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8 in |
Cylinder Diameter | 3.53 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen, Oxygen |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 200 ppm, Methane (50% LEL) 2.5%, Oxygen 18% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 630-08-0, 74-82-8, 7782-44-7 |
Operating Pressure - Maximum | 500 psi |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Chemical Formula | CH4, CO, O2 |
Outlet Connection Type | UNF |
Standards | ISO 9001:2015 |
Reusability | Disposable |
Container Type | Cylinder |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 200 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 18 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (CHH-000A/11)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (E2QSW01A000)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (47378)
- 3M Comfort Pad, PK5 (S-953)
- GASCO Calibration Gas, Air, Isobutylene, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-70N-2000)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Pentane/Oxygen/Nitrogen, 58 L (58ES-428-20)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-84-2)
- GASCO Calibration Gas, Nitrogen, Sulfur Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-175-750)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-10)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-1)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- Gasco Gas Detection