Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-300
Zoro # G1144089
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen, Oxygen
- Cylinder Capacity 58 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
- Cylinder Height 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-300
- Zoro # G1144089
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8 in |
Cylinder Diameter | 3.53 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen, Oxygen |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 250 ppm, Methane (50% LEL) 2.5% |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Gas Type | Carbon Monoxide, Methane, Nitrogen, Oxygen |
CAS Number | 630-08-0, 74-82-8, 7727-37-9, 7782-44-7 |
Reusability | Disposable |
Outlet Connection Type | UNF |
Standards | ISO 9001:2015 |
Chemical Formula | CH4, CO, N2, O2 |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 250 ppm, Methane (50 Percent LEL) 2.5 Percent, Gas Type Carbon Monoxide, Methane, Nitrogen, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, N2, O2, CAS Number 630-08-0, 74-82-8, 7727-37-9, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6912L)
- BILCO CO Bilco® LU-2 Galvanized Steel Ladder Safety Post (LU-2)
- WERMA Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65 (10900075)
- DANNER Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- GASCO Calibration gas, Air, Isobutylene, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-248-100)
- GASCO Calibration Gas, Air, Benzene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-21-5)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-1.15%)
- GASCO Calibration Gas, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (105ES-159-100)
- GASCO Calibration gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-3)
- GASCO Calibration Gas, Nitric Oxide, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy (58L-125-30)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 116L (18109158)
- Gasco Gas Detection