Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 44 L, C-10 Connection, +/-5% Accuracy
Mfr # 44ES-371
Zoro # G1113115
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen, Oxygen
- Cylinder Capacity 44 L
- Gas Mixture Carbon Monoxide 35 ppm, Methane (25% LEL) 1.25%, Pentane (50% LEL)
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-371
- Zoro # G1113115
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen, Oxygen |
Cylinder Capacity | 44 L |
Gas Mixture | Carbon Monoxide 35 ppm, Methane (25% LEL) 1.25%, Pentane (50% LEL) |
Max. Pressure | 825 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Outlet Connection Type | UNF |
CAS Number | 630-08-0, 74-82-8, 7727-37-9, 7782-44-7 |
Operating Pressure - Maximum | 825 psi |
Gas Type | Carbon Monoxide, Methane, Nitrogen, Oxygen |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
Chemical Formula | CH4, CO, N2, O2 |
Reusability | Refillable |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 35 ppm, Methane (25 Percent LEL) 1.25 Percent, Pentane (50 Percent LEL), Gas Type Carbon Monoxide, Methane, Nitrogen, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, N2, O2, CAS Number 630-08-0, 74-82-8, 7727-37-9, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z07)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44337)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VXM-BK)
- SEKURE VIEW 18 in. Outdoor Convex Mirror, Z-Bracket (SCVO-18Z-PB)
- GASCO Calibration Gas, Ultra Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1ULTRA)
- GASCO Calibration Gas, Air, Carbon Monoxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-50-60)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-500)
- GASCO Calibration gas, Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-8)
- GASCO Calibration Gas, Air, Carbon Monoxide, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-50-250)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-50)
- Gasco Calibration Gas