Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 44 L, C-10 Connection, +/-5% Accuracy
Mfr # 44ES-362
Zoro # G1113158
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen, Oxygen
- Cylinder Capacity 44 L
- Gas Mixture Carbon Monoxide 95 ppm, Methane (30% LEL) 1.5%
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-362
- Zoro # G1113158
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen, Oxygen |
Cylinder Capacity | 44 L |
Gas Mixture | Carbon Monoxide 95 ppm, Methane (30% LEL) 1.5% |
Max. Pressure | 825 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Outlet Connection Type | UNF |
CAS Number | 630-08-0, 74-82-8, 7727-37-9, 7782-44-7 |
Gas Type | Carbon Monoxide, Methane, Nitrogen, Oxygen |
Product Type | Calibration Gas |
Reusability | Refillable |
Container Type | Cylinder |
Standards | ISO 9001:2015 |
Chemical Formula | CH4, CO, N2, O2 |
Operating Pressure - Maximum | 825 psi |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 95 ppm, Methane (30 Percent LEL) 1.5 Percent, Gas Type Carbon Monoxide, Methane, Nitrogen, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, N2, O2, CAS Number 630-08-0, 74-82-8, 7727-37-9, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, 50 PK, Blue (6603-20-L)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Foam Uncorded Earplugs, Contoured-T Shape, 32 dB, Magenta/Yellow, 5 Pairs (LL-5)
- ARIAT Size 12EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 8, 1 Pair (18821-080)
- GASCO Calibration Gas, Ultra Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1ULTRA)
- GASCO Calibration Gas, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-114)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-2.5)
- GASCO Calibration Gas, bal Nitrogen, Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Sulfur Dioxide (58L-413-18SO2)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-2)
- GASCO Calibration Gas, Pure Hydrogen, 116 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (116ES-83)
- HONEYWELL Calibration Gas, Carbon Dioxide, 34L (CG2-B-10K-34)
- Gasco Gas Detection