Shop All Calibration Gas
Gasco
Calibration gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 34 L, CGA 600 Connection
Mfr # 34LS-310
Zoro # G1140589
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen, Oxygen
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 100 ppm, Methane (50% LEL) 2.5%, Oxygen 19%
- For Use With All OEM Gas Detectors
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-310
- Zoro # G1140589
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen, Oxygen |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 100 ppm, Methane (50% LEL) 2.5%, Oxygen 19% |
For Use With | All OEM Gas Detectors |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Container Type | Cylinder |
Chemical Formula | CH4, CO, O2 |
Operating Pressure - Maximum | 500 psi |
Reusability | Disposable |
Standards | ISO 9001:2015 |
CGA Number | CGA 600 |
Product Type | Calibration Gas |
Gas Type | Carbon Monoxide, Methane, Oxygen |
CAS Number | 630-08-0, 74-82-8, 7782-44-7 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 19 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- ECLIPSE TOOLS LED Beanie, Camo (902-602)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (463947)
- GASCO Calibration Gas, Hydrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-83)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-1000)
- GASCO Calibration Gas, Ammonia/Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (58ES-13-50)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-20.8)
- GASCO Calibration Gas, Nitrogen, Oxygen, Pentane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-154-0.14)
- GASCO Calibration Gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-10)
- GASCO Calibration Gas, Hydrogen Cyanide, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy (34L-HCN-10)
- Gasco Calibration Gas