Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 34 L, CGA 600 Connection
Mfr # 34LS-303E
Zoro # G1140573
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen, Oxygen
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 50 ppm, Methane (32% LEL) 1.62%, Oxygen 18%, Propane (50% LEL)
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-303E
- Zoro # G1140573
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen, Oxygen |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 50 ppm, Methane (32% LEL) 1.62%, Oxygen 18%, Propane (50% LEL) |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 630-08-0, 74-82-8, 7782-44-7 |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Gas Type | Carbon Monoxide, Methane, Oxygen |
CGA Number | CGA 600 |
Reusability | Disposable |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
Chemical Formula | CH4, CO, O2 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Methane (32 Percent LEL) 1.62 Percent, Oxygen 18 Percent, Propane (50 Percent LEL), Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18482)
- CONDOR Full Body Harness, XL/2XL, Polyester (45J276)
- LYLE Visitor Parking Sign, 20" W, 2-1/2" H, English, Aluminum, White (CS-003-20HA)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (L564)
- GASCO Calibration Gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-10)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-20)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 590 Connection, +/-5% Accuracy (552L-161-10)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 590 Connection, +/-5% Accuracy (552L-161-21)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-85-2)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-200)
- GASCO Calibration Gas, Air, Carbon Dioxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-36-5)
- Gasco Gas Detection