Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection
Mfr # 103L-398
Zoro # G1129696
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen, Oxygen
- Cylinder Capacity 103 L
- Gas Mixture Carbon Monoxide 35 ppm, Methane (30% LEL) 1.5%, Oxygen 18.5%
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 103L-398
- Zoro # G1129696
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 21/64 in |
Cylinder Height | 13.6 in |
Connection Size | C-10 (5/8 in UNF) |
Cylinder Diameter | 3.3 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen, Oxygen |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Monoxide 35 ppm, Methane (30% LEL) 1.5%, Oxygen 18.5% |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Outlet Connection Type | UNF |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
Reusability | Disposable |
CAS Number | 630-08-0, 74-82-8, 7782-44-7 |
Chemical Formula | CH4, CO, O2 |
Operating Pressure - Maximum | 1,000 psig |
Container Type | Cylinder |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 35 ppm, Methane (30 Percent LEL) 1.5 Percent, Oxygen 18.5 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, XL (CM3020)
- LYLE Sign, Piv, Reflective Aluminum, 14x10 (U1-1102-RA_14x10)
- ESTWING Leather Palm Work Glove with Elastic Sewn Extended Cuff, Large (EWLPSC0610)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-200)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 580 Connection, +/-5% Accuracy (552L-161-1)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-50)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-1000)
- GASCO Calibration Gas, Air, Isobutylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-248-100)
- GASCO Calibration Gas, Air, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-112-10)
- GASCO Calibration gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-30)
- Gasco Gas Detection