Shop All Calibration Gas
Gasco
Calibration gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection
Mfr # 103L-360B
Zoro # G1129739
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen, Oxygen
- Cylinder Capacity 103 L
- Gas Mixture Carbon Monoxide 50 ppm, Methane (32% LEL) 1.62%, Oxygen 19%
- For Use With All OEM Gas Detectors
- Max. Pressure 1,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 103L-360B
- Zoro # G1129739
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 21/64 in |
Cylinder Height | 13.6 in |
Connection Size | C-10 (5/8 in UNF) |
Cylinder Diameter | 3.3 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen, Oxygen |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Monoxide 50 ppm, Methane (32% LEL) 1.62%, Oxygen 19% |
For Use With | All OEM Gas Detectors |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Chemical Formula | CH4, CO, O2 |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Container Type | Cylinder |
CAS Number | 630-08-0, 74-82-8, 7782-44-7 |
Operating Pressure - Maximum | 1,000 psig |
Outlet Connection Type | UNF |
Product Type | Calibration Gas |
Reusability | Disposable |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Methane (32 Percent LEL) 1.62 Percent, Oxygen 19 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose Nozzle, Adjustable Gallonage Nozzle, 1 1/2 in Inlet Size, 80 gpm Max Flow Rate, NST Thread (6AKC8)
- PORTWEST FR Antistatic Henley T-Shirt, L (FR32)
- HEXARMOR Mechanics Gloves, 3XL ( 12 ), High-Visibility Yellow (2028X-XXXL (12))
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, XL (J22207)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-303)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-200)
- GASCO Calibration Gas, Air, Carbon Dioxide, 105 L, C-10 Connection, +/-2% Accuracy (105ES-36-1)
- GASCO Calibration Gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-14-100)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-200)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 50 ppm, NH3 (78103868)
- Gasco Gas Detection