Gasco

Calibration Gas, Carbon Monoxide, Methane, Nitrogen, 44 L, C-10 Connection, +/-5% Accuracy


product price: $144.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Gas Name Carbon Monoxide, Methane, Nitrogen
  • Cylinder Capacity 44 L
  • Max. Pressure 825 psi
  • Cylinder Dia. 2 9/10 in
  • Cylinder Height 10.64 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cylinder Dia. 2 9/10 in
Cylinder Height 10.64 in
Connection Size C-10
Cylinder Diameter 3.13 in
Outlet Connection Size 5/8"-18

Details

Item Calibration Gas
Gas Name Carbon Monoxide, Methane, Nitrogen
Cylinder Capacity 44 L
Gas Mixture Carbon Monoxide 200 ppm, Methane 1%
Max. Pressure 825 psi
Background Gas Nitrogen
Cylinder Material Aluminum Alloy
Accuracy +/-5%
Calibration Certificate NIST
For Use With All OEM Gas Detectors
Reusability Refillable
Outlet Connection Type UNF
Operating Pressure - Maximum 825 psi
Gas Type Carbon Monoxide, Methane
Product Type Calibration Gas
Standards ISO 9001:2015
Container Type Cylinder
CAS Number 630-08-0, 74-82-8
Chemical Formula CH4, CO

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 200 ppm, Methane 1 Percent, Gas Type Carbon Monoxide, Methane, Product Type Calibration Gas, Chemical Formula CH4, CO, CAS Number 630-08-0, 74-82-8, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.