Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Methane, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy
Mfr # 34LS-371
Zoro # G1108005
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 35 ppm, Methane (25% LEL) 1.25%, Pentane (50% LEL)
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-371
- Zoro # G1108005
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 35 ppm, Methane (25% LEL) 1.25%, Pentane (50% LEL) |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Chemical Formula | CH4, CO, N2 |
Reusability | Disposable |
CGA Number | CGA 600 |
CAS Number | 630-08-0, 74-82-8, 7727-37-9 |
Container Type | Cylinder |
Standards | ISO 9001:2015 |
Gas Type | Carbon Monoxide, Methane, Nitrogen |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 35 ppm, Methane (25 Percent LEL) 1.25 Percent, Pentane (50 Percent LEL), Gas Type Carbon Monoxide, Methane, Nitrogen, Product Type Calibration Gas, Chemical Formula CH4, CO, N2, CAS Number 630-08-0, 74-82-8, 7727-37-9, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 K (06273 K)
- SIGNMISSION Warning Sign-Pinch Point-10in x 14in OSHA Safety Sign, 10" L, 14" H, WS-Pinch Point (WS-Pinch Point)
- REFRIGIWEAR Coverall Suit With Hood Sage Medium (0381RSAGMED)
- MAJESTIC Majestic Cowhide Driver's Gloves (1510/12)
- GASCO Calibration Gas, Acetylene, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-M24-100)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-200)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, 34 L, +/-5% Accuracy (34L-411)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-34-2000)
- GASCO Calibration Gas, Air, Carbon Monoxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-50-100)
- GASCO Calibration gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.0)
- Gasco Calibration Gas