Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Propane, 34 L, +/-5% Accuracy
Mfr # 34L-449
Zoro # G1103254
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Propane
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 50 ppm, Hydrogen Sulfide 25 ppm, Oxygen 12%, Propane (50% LEL) 1.05%
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34L-449
- Zoro # G1103254
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Propane |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 50 ppm, Hydrogen Sulfide 25 ppm, Oxygen 12%, Propane (50% LEL) 1.05% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Reusability | Disposable |
Standards | ISO 9001:2015 |
Outlet Connection Type | UNF |
Operating Pressure - Maximum | 500 psi |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Oxygen, Propane |
Product Type | Calibration Gas |
CAS Number | 630-08-0, 74-98-6, 7782-44-7, 7783-06-4 |
Container Type | Cylinder |
Chemical Formula | C3H8, CO, H2S, O2 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Hydrogen Sulfide 25 ppm, Oxygen 12 Percent, Propane (50 Percent LEL) 1.05 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Oxygen, Propane, Product Type Calibration Gas, Chemical Formula C3H8, CO, H2S, O2, CAS Number 630-08-0, 74-98-6, 7782-44-7, 7783-06-4
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Freeze Warning Sign 18" x 23", 5PK (A00159)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size One Size Fits Most (8960)
- IMPACTO AntiFatigue Heel Cup, Mn8-10, Wmn10-12, PR (4771)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (FP-N-50-XL-GRN)
- GASCO Calibration gas, Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-3.0)
- GASCO Calibration Gas, Nitrogen UHP, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-114)
- GASCO Calibration Gas, Oxygen/Nitrogen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (105ES-1)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-200)
- GASCO Calibration Gas, Air, Carbon Monoxide, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-50-250)
- GASCO Calibration Gas, Hydrogen Cyanide, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy (34L-HCN-10)
- Gasco Gas Detection