Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Propane, 34 L, +/-5% Accuracy
Mfr # 34L-437
Zoro # G1103017
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Propane
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 50 ppm, Hydrogen Sulfide 25 ppm, Oxygen 18%, Propane (50% LEL) 1.05%
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34L-437
- Zoro # G1103017
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Propane |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 50 ppm, Hydrogen Sulfide 25 ppm, Oxygen 18%, Propane (50% LEL) 1.05% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Reusability | Disposable |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Oxygen, Propane |
Chemical Formula | C3H8, CO, H2S, O2 |
CAS Number | 630-08-0, 74-98-6, 7782-44-7, 7783-06-4 |
Product Type | Calibration Gas |
Outlet Connection Type | UNF |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Hydrogen Sulfide 25 ppm, Oxygen 18 Percent, Propane (50 Percent LEL) 1.05 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Oxygen, Propane, Product Type Calibration Gas, Chemical Formula C3H8, CO, H2S, O2, CAS Number 630-08-0, 74-98-6, 7782-44-7, 7783-06-4
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-XL (10182-55-1-HLI-XL)
- MCR SAFETY Utility Clip Dielectric Orange (UCDO)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161404)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Medium (8918BK)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-413-18)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-10)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-150)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- GASCO Calibration Gas, Air, Hydrogen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-85-1)
- GASCO Calibration Gas, Ammonia/Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (58ES-13-50)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Hydrogen, Chloride, 58L (18102154)
- Gasco Calibration Gas